text.skipToContent text.skipToNavigation

Eye bolt DIN 444 B Brass CU2/CU3 M16X80


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Material Brass
Material technical CU2/CU3
Thread direction Right
Thread Metric thread
Packed per 10
Full Box only

Specifications

Diameter M16
Length 80 mm
Brand Fabory
Material Brass
Material technical CU2/CU3
Thread direction Right
Thread Metric thread
Weight per piece (g) 155
Commodity code

Dimensions

b (min.): 125mmL≤200mm 44
b (min.): L>200mm 57
b (min.): L≤125mm 38
d-D M16
d2( H9) 16
d3 (max.) 32
L (mm) 80
P 2
s (max.) 17

Standards

DIN 444-B

Article numbers

Article number 46181.160.080
EAN 8717077278929
UBB 500647893378
UNSPSC 31161610

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.