text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Hexagon head screw DIN 933 Brass CU2/CU3 Nickel plated M12X40


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Driving features Hexagon
Head shape Hexagon head
Material Brass
Material technical CU2/CU3
Packed per 25
Full Box only

Specifications

Diameter M12
Length 40 mm
Brand Fabory
Driving features Hexagon
Head shape Hexagon head
Material Brass
Material technical CU2/CU3
Thread direction Right
Surface treatment Nickel plated
Thread Metric thread
Weight per piece (g) 48.626
Commodity code

Dimensions

d-D M12
k 7.5
L (mm) 40
P 1.75
s 19

Standards

ISO 4017
NF E25-114
ASME B18.2.3.1M
NEN 1568
DIN 933

Article numbers

Article number 46060.120.040
EAN 8715492841216
UBB 950351747882
UNSPSC 31161620

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.