text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Hexagon head screw DIN 933 Brass CU2/CU3 Nickel plated M10X50


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Driving features Hexagon
Head shape Hexagon head
Material Brass
Material technical CU2/CU3
Packed per 50
Full Box only

Specifications

Diameter M10
Length 50 mm
Brand Fabory
Driving features Hexagon
Head shape Hexagon head
Material Brass
Material technical CU2/CU3
Thread direction Right
Surface treatment Nickel plated
Thread Metric thread
Weight per piece (g) 39.204
Commodity code

Dimensions

d-D M10
k 6.4
L (mm) 50
P 1.5
s 17

Standards

ASME B18.2.3.1M
NF E25-114
DIN 933
NEN 1568
ISO 4017

Article numbers

Article number 46060.100.050
EAN 8715492841148
UBB 950351747395
UNSPSC 31161620

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.