text.skipToContent text.skipToNavigation
We’re pleased to announce the UK warehouse is now OPEN

Hexagon head screw DIN 933 Brass CU2/CU3 Nickel plated M10X30


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Driving features Hexagon
Head shape Hexagon head
Material Brass
Material technical CU2/CU3
Packed per 50
Full Box only

Specifications

Diameter M10
Length 30 mm
Brand Fabory
Driving features Hexagon
Head shape Hexagon head
Material Brass
Material technical CU2/CU3
Thread direction Right
Surface treatment Nickel plated
Thread Metric thread
Weight per piece (g) 28.374
Commodity code

Dimensions

d-D M10
k 6.4
L (mm) 30
P 1.5
s 17

Standards

NF E25-114
ISO 4017
ASME B18.2.3.1M
NEN 1568
DIN 933

Article numbers

Article number 46060.100.030
EAN 8715492841100
UBB 950351746975
UNSPSC 31161620

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.