text.skipToContent text.skipToNavigation
We’re pleased to announce the UK warehouse is now OPEN

Hexagon head screw DIN 933 Brass CU2/CU3 Nickel plated M5X8


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Driving features Hexagon
Head shape Hexagon head
Material Brass
Material technical CU2/CU3
Packed per 200
Full Box only

Specifications

Diameter M5
Length 8 mm
Brand Fabory
Driving features Hexagon
Head shape Hexagon head
Material Brass
Material technical CU2/CU3
Thread direction Right
Surface treatment Nickel plated
Thread Metric thread
Weight per piece (g) 2.5
Commodity code

Dimensions

d-D M5
k 3.5
L (mm) 8
P 0.8
s 8

Standards

NEN 1568
ASME B18.2.3.1M
DIN 933
NF E25-114
ISO 4017

Article numbers

Article number 46060.050.008
EAN 8715492840738
UBB 950351743253
UNSPSC 31161620

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.