text.skipToContent text.skipToNavigation

Hexagon nut ISO 4032 Titanium Gr.2 M12


This hex nut is manufactured to ISO 4032 specifications from Grade 2 titanium. It features metric threading and conforms to the standardized dimensions set by ISO 4032.

Article number
Diameter
Show all diameters
Brand Fabory
Class Gr.2
Driving features Hexagon
Material Titanium
Packed per 25
Full Box only

Specifications

Diameter M12
Brand Fabory
Class Gr.2
Driving features Hexagon
Material Titanium
Thread direction Right
Thread Metric thread
Weight per piece (g) 8.32
Commodity code

Dimensions

d-D M12
m (max.) 10.8
P 1.75
s 18

Description

This hex nut is manufactured to ISO 4032 specifications from Grade 2 titanium. It features metric threading and conforms to the standardized dimensions set by ISO 4032.

Standards

ISO 4032

Article numbers

Article number 45921.120.001
EAN 8717077257160
UBB 500649087474
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.