text.skipToContent text.skipToNavigation
We’re pleased to announce the UK warehouse is now OPEN

Hexagon nut ISO 4032 Titanium Gr.2 M10


Article number
Diameter
Show all diameters
Brand Fabory
Class Gr.2
Driving features Hexagon
Material Titanium
Thread direction Right
Thread Metric thread
Packed per 50
Full Box only

Specifications

Diameter M10
Brand Fabory
Class Gr.2
Driving features Hexagon
Material Titanium
Thread direction Right
Thread Metric thread
Weight per piece (g) 5.8
Commodity code

Dimensions

d-D M10
m (max.) 8.4
P 1.5
s 16

Standards

ISO 4032

Article numbers

Article number 45921.100.001
EAN 8717077257153
UBB 500649087391
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.