text.skipToContent text.skipToNavigation

Hexagon nut ISO 4032 Titanium Gr.2 M6


This hex nut is manufactured to ISO 4032 specifications from Grade 2 titanium. It features metric threading and conforms to the standardized dimensions set by ISO 4032.

Article number
Diameter
Show all diameters
Brand Fabory
Class Gr.2
Driving features Hexagon
Material Titanium
Packed per 50
Full Box only

Specifications

Diameter M6
Brand Fabory
Class Gr.2
Driving features Hexagon
Material Titanium
Thread direction Right
Thread Metric thread
Weight per piece (g) 1.34
Commodity code

Dimensions

d-D M6
m (max.) 5.2
P 1
s 10

Description

This hex nut is manufactured to ISO 4032 specifications from Grade 2 titanium. It features metric threading and conforms to the standardized dimensions set by ISO 4032.

Standards

ISO 4032

Article numbers

Article number 45921.060.001
EAN 8717077257139
UBB 500649087136
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.