text.skipToContent text.skipToNavigation

Hexagon nut DIN 934 Titanium Gr.2 M10


This hex nut is manufactured to DIN 934 specifications and made from titanium. It's rated at strength class Gr.2 and features metric threading. The material used, Titanium Grade 2 (3.7035), contains a high percentage of pure titanium, making it ideal for use in highly corrosive environments where other materials, such as stainless steel, simply won't hold up.

Article number
Diameter
Show all diameters
Brand Fabory
Class Gr.2
Driving features Hexagon
Material Titanium
Packed per 10
Full Box only

Specifications

Diameter M10
Brand Fabory
Class Gr.2
Driving features Hexagon
Material Titanium
Thread direction Right
Thread Metric thread
Weight per piece (g) 6.2
Info
  • Titanium Grade 2 (3.7035), due to the high content of pure titanium, performs excellently in those extremely corrosive environments where other materials such as e.g. stainless steel fail.
Commodity code

Dimensions

d-D M10
m 8
P 1.5
s 17

Description

This hex nut is manufactured to DIN 934 specifications and made from titanium. It's rated at strength class Gr.2 and features metric threading. The material used, Titanium Grade 2 (3.7035), contains a high percentage of pure titanium, making it ideal for use in highly corrosive environments where other materials, such as stainless steel, simply won't hold up.

Standards

DIN 934
NF E25-401
NEN 1560

Article numbers

Article number 45920.100.001
EAN 8715492838902
UBB 950355761079
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.