text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Hexagon nut DIN 934 Titanium Gr.2 M8


Article number
Diameter
Show all diameters
Brand Fabory
Class Gr.2
Driving features Hexagon
Material Titanium
Thread direction Right
Thread Metric thread
Packed per 25
Full Box only

Specifications

Diameter M8
Brand Fabory
Class Gr.2
Driving features Hexagon
Material Titanium
Thread direction Right
Thread Metric thread
Weight per piece (g) 2.6
Info
  • Titanium Grade 2 (3.7035), due to the high content of pure titanium, performs excellently in those extremely corrosive environments where other materials such as e.g. stainless steel fail.
Commodity code

Dimensions

d-D M8
m 6.5
P 1.25
s 13

Standards

DIN 934
NEN 1560
NF E25-401

Article numbers

Article number 45920.080.001
EAN 8715492838896
UBB 950355760998
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.