text.skipToContent text.skipToNavigation

DIN 933 Fully Threaded Metric Hexagon Head Bolt, Titanium, Gr.2 M8X20


Fully Threaded Hexagon Head Bolts / Screws, made from titanium material. These class Gr.2 bolts feature a hexagon head design for efficient driving. The metric thread and right thread direction ensure secure fastening in various applications. With a plain surface treatment, these bolts meet industry standards including ASME B18.2.3.1M, DIN 933, ISO 4017, NEN 1568, and NF E25-114.

Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Class Gr.2
Driving features Hexagon
Packed per 10
Full Box only

Specifications

Diameter M8
Length 20 mm
Brand Fabory
Class Gr.2
Driving features Hexagon
Head shape Hexagon head
Material Titanium
Thread direction Right
Thread Metric thread
Weight per piece (g) 7.2
Info
  • Titanium Grade 2 (3.7035), due to the high content of pure titanium, performs excellently in those extremely corrosive environments where other materials such as e.g. stainless steel fail.
Commodity code

Dimensions

d-D M8
k 5.3
L (mm) 20
P 1.25
s 13

Description

Fully Threaded Hexagon Head Bolts / Screws, made from titanium material. These class Gr.2 bolts feature a hexagon head design for efficient driving. The metric thread and right thread direction ensure secure fastening in various applications. With a plain surface treatment, these bolts meet industry standards including ASME B18.2.3.1M, DIN 933, ISO 4017, NEN 1568, and NF E25-114.

Standards

NF E25-114
ISO 4017
NEN 1568
DIN 933
ASME B18.2.3.1M

Article numbers

Article number 45910.080.020
EAN 8715492838803
UBB 952351310349
UNSPSC 31161620

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.