text.skipToContent text.skipToNavigation

Hexagon nut DIN 934 Kuprodur CU5 60 M16


This hex nut is manufactured to DIN 934 specifications from Kuprodur. It features a strength class of 60 and metric threading.

Article number
Diameter
Show all diameters
Brand Fabory
Class 60
Driving features Hexagon
Material Kuprodur
Packed per 10
Full Box only

Specifications

Diameter M16
Brand Fabory
Class 60
Driving features Hexagon
Material Kuprodur
Material technical CU5
Thread direction Right
Thread Metric thread
Weight per piece (g) 37.63
Commodity code

Dimensions

d-D M16
m 13
P 2
s 24

Description

This hex nut is manufactured to DIN 934 specifications from Kuprodur. It features a strength class of 60 and metric threading.

Standards

DIN 934
NEN 1560
NF E25-401

Article numbers

Article number 45850.160.001
EAN 8715492838766
UBB 950355190733
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.