text.skipToContent text.skipToNavigation

Hexagon nut DIN 934 Kuprodur CU5 60 M8


This hex nut is manufactured to DIN 934 specifications from Kuprodur. It features a strength class of 60 and metric threading.

Article number
Diameter
Show all diameters
Brand Fabory
Class 60
Driving features Hexagon
Material Kuprodur
Packed per 50
Full Box only

Specifications

Diameter M8
Brand Fabory
Class 60
Driving features Hexagon
Material Kuprodur
Material technical CU5
Thread direction Right
Thread Metric thread
Weight per piece (g) 5.88
Commodity code

Dimensions

d-D M8
m 6.5
P 1.25
s 13

Description

This hex nut is manufactured to DIN 934 specifications from Kuprodur. It features a strength class of 60 and metric threading.

Standards

NF E25-401
DIN 934
NEN 1560

Article numbers

Article number 45850.080.001
EAN 8715492838735
UBB 950355190402
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.