text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Hexagon head screw DIN 933 Kuprodur CU5 60 M12X60


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Class 60
Driving features Hexagon
Head shape Hexagon head
Material Kuprodur
Packed per 25
Full Box only

Specifications

Diameter M12
Length 60 mm
Brand Fabory
Class 60
Driving features Hexagon
Head shape Hexagon head
Material Kuprodur
Material technical CU5
Thread direction Right
Thread Metric thread
Weight per piece (g) 69.72
Commodity code

Dimensions

d-D M12
k 7.5
L (mm) 60
P 1.75
s 19

Standards

DIN 933
NEN 1568
NF E25-114
ASME B18.2.3.1M
ISO 4017

Article numbers

Article number 45810.120.060
EAN 8715492838667
UBB 950351736083
UNSPSC 31161620

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.