text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Hexagon head screw DIN 933 Kuprodur CU5 60 M8X25


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Class 60
Driving features Hexagon
Head shape Hexagon head
Material Kuprodur
Packed per 100
Full Box only

Specifications

Diameter M8
Length 25 mm
Brand Fabory
Class 60
Driving features Hexagon
Head shape Hexagon head
Material Kuprodur
Material technical CU5
Thread direction Right
Thread Metric thread
Weight per piece (g) 15.71
Commodity code

Dimensions

d-D M8
k 5.3
L (mm) 25
P 1.25
s 13

Standards

ASME B18.2.3.1M
DIN 933
ISO 4017
NEN 1568
NF E25-114

Article numbers

Article number 45810.080.025
EAN 8715492838506
UBB 950351734427
UNSPSC 31161620

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.