text.skipToContent text.skipToNavigation
We’re pleased to announce the UK warehouse is now OPEN

Hexagon nut DIN 934 Aluminium Anodized P60 M16

Article number
Diameter
Show all diameters
Brand Fabory
Class P60
Driving features Hexagon
Material Aluminium
Thread direction Right
Surface treatment Anodized

Specifications

Diameter M16
Brand Fabory
Class P60
Driving features Hexagon
Material Aluminium
Thread direction Right
Surface treatment Anodized
Thread Metric thread
Weight per piece (g) 11.1
Commodity code

Dimensions

d-D M16
m 13
P 2
s 24

Standards

DIN 934
NF E25-401
NEN 1560

Article numbers

Article number 45280.160.001
EAN 8715492837554
UBB 950355189198
UNSPSC 31161727
NATO Stock Number 5310-12-187-9588

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.