text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

DIN 933 Fully Threaded Metric Hexagon Head Bolt, Aluminium, Anodised, Class P60 M12X60

Specifications

Diameter M12
Length 60 mm
Brand Fabory
Class P60
Driving features Hexagon
Head shape Hexagon head
Material Aluminium
Thread direction Right
Surface treatment Anodized
Thread Metric thread
Commodity code

Dimensions

d-D M12
k 7.5
L (mm) 60
P 1.75
s 19

Description

Fully Threaded Hexagon Head Bolts / Screws, made from aluminium material. These class P60 bolts feature a hexagon head design for efficient driving. The metric thread and right thread direction ensure secure fastening in various applications. With a anodised surface treatment, these bolts meet industry standards including ASME B18.2.3.1M, DIN 933, ISO 4017, NEN 1568, and NF E25-114.

Standards

DIN 933
NEN 1568
ASME B18.2.3.1M
ISO 4017
NF E25-114

Article numbers

Article number 45210.120.060
EAN 8715492837356
UBB 951351543917
UNSPSC 31161620

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.