text.skipToContent text.skipToNavigation

Hexagon socket countersunk head screw ISO 10642 Aluminium P60 M6X25


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Class P60
Driving features Hexagon socket
Head shape Countersunk head
Material Aluminium
Packed per 200
Full Box only

Specifications

Diameter M6
Length 25 mm
Brand Fabory
Class P60
Driving features Hexagon socket
Head shape Countersunk head
Material Aluminium
Thread direction Right
Thread Metric thread
Weight per piece (g) 1.988
Info
  • All thread lengths are guide values only and may deviate.
  • Due to the unfavourable head geometry these fasteners have reduced loadability.
  • Steel fasteners with reduced loadability are marked with a '0' preceding the property class mark, e.g. '010.9'.
  • Stainless steel fasteners with reduced loadability are either marked with a '0' preceding the property class mark, e.g. 'A2-070', or with the steel grade only, e.g. 'A2'.
Commodity code

Dimensions

b (min.) 24
d-D M6
dk (max.) 12.16
Full thread if L ≤ 35
k (max.) 3.72
L (mm) 25
P 1
s 4
α 90

Standards

DIN ≈7991
ISO 10642

Article numbers

Article number 45208.060.025
EAN 8715494294980
UBB 500577271462
UNSPSC 31161518

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.