text.skipToContent text.skipToNavigation
We’re pleased to announce the UK warehouse is now OPEN

Prevailing torque type hexagon nut with non-metallic insert DIN 985 Aluminium Dural M6


Article number
Diameter
Show all diameters
Brand Fabory
Driving features Hexagon
Material Aluminium
Material technical Dural
Thread direction Right
Thread Metric thread
Packed per 200
Full Box only

Specifications

Diameter M6
Brand Fabory
Driving features Hexagon
Material Aluminium
Material technical Dural
Thread direction Right
Thread Metric thread
Weight per piece (g) 0.89
Commodity code

Dimensions

d-D M6
h 6
P 1
s 10

Standards

ISO ≈10511
DIN 985
NF E25-412

Article numbers

Article number 45110.060.001
EAN 8715494315197
UBB 500577266504
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.