text.skipToContent text.skipToNavigation

Hexagon nut ISO 4032 Aluminium M16


This hex nut is made from aluminum and manufactured to ISO 4032 standards. It features metric threading.

Article number
Diameter
Show all diameters
Brand Fabory
Driving features Hexagon
Material Aluminium
Thread direction Right
Packed per 50
Full Box only

Specifications

Diameter M16
Brand Fabory
Driving features Hexagon
Material Aluminium
Thread direction Right
Thread Metric thread
Weight per piece (g) 1.25
Commodity code

Dimensions

d-D M16
m (max.) 14.8
P 2
s 24

Description

This hex nut is made from aluminum and manufactured to ISO 4032 standards. It features metric threading.

Standards

ISO 4032

Article numbers

Article number 45082.160.001
EAN 8717077257122
UBB 500649087052
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.