text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Hexagon nut ISO 4032 Aluminium M12


Article number
Diameter
Show all diameters
Brand Fabory
Driving features Hexagon
Material Aluminium
Thread direction Right
Thread Metric thread
Weight per piece (g) 5.2
Packed per 50
Full Box only

Specifications

Diameter M12
Brand Fabory
Driving features Hexagon
Material Aluminium
Thread direction Right
Thread Metric thread
Weight per piece (g) 5.2
Commodity code

Dimensions

d-D M12
m (max.) 10.8
P 1.75
s 18

Standards

ISO 4032

Article numbers

Article number 45082.120.001
EAN 8717077257115
UBB 500649086971
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.