text.skipToContent text.skipToNavigation
We’re pleased to announce the UK warehouse is now OPEN

Threaded rod DIN 976-1A Aluminimum P40 1 mtr M5


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Class P40
Material Aluminium
Thread direction Right
Thread Metric thread
Packed per 10
Full Box only

Specifications

Diameter M5
Length 1000 mm
Brand Fabory
Class P40
Material Aluminium
Thread direction Right
Thread Metric thread
Weight per piece (g) 41.333
Info 1 meter
Commodity code

Dimensions

d-D M5
L (mm) 1000
P 0.8

Standards

NF E25-136
DIN 976-1A

Article numbers

Article number 45070.050.001
EAN 8715492836069
UBB 950353178664
UNSPSC 31161618

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.