text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

DIN 933 Fully Threaded Metric Hexagon Head Bolt, Aluminium, Class P40 M8X25


Fully Threaded Hexagon Head Bolts / Screws, made from aluminium material. These class P40 bolts feature a hexagon head design for efficient driving. The metric thread and right thread direction ensure secure fastening in various applications. With a plain surface treatment, these bolts meet industry standards including ASME B18.2.3.1M, DIN 933, ISO 4017, NEN 1568, and NF E25-114.

Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Class P40
Driving features Hexagon
Packed per 100
Full Box only

Specifications

Diameter M8
Length 25 mm
Brand Fabory
Class P40
Driving features Hexagon
Head shape Hexagon head
Material Aluminium
Thread direction Right
Thread Metric thread
Weight per piece (g) 4.633
Commodity code

Dimensions

d-D M8
k 5.3
L (mm) 25
P 1.25
s 13

Description

Fully Threaded Hexagon Head Bolts / Screws, made from aluminium material. These class P40 bolts feature a hexagon head design for efficient driving. The metric thread and right thread direction ensure secure fastening in various applications. With a plain surface treatment, these bolts meet industry standards including ASME B18.2.3.1M, DIN 933, ISO 4017, NEN 1568, and NF E25-114.

Standards

ASME B18.2.3.1M
NEN 1568
DIN 933
ISO 4017
NF E25-114

Article numbers

Article number 45010.080.025
EAN 8715492835901
UBB 950351728247
UNSPSC 31161620

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.