text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will be coming from the Netherlands, with an estimated lead time of 5 days*

DIN 933 Fully Threaded Metric Hexagon Head Bolt, Aluminium, Class P40 M6X50

Specifications

Diameter M6
Length 50 mm
Brand Fabory
Class P40
Driving features Hexagon
Head shape Hexagon head
Material Aluminium
Thread direction Right
Thread Metric thread
Weight per piece (g) 4.51
Commodity code

Dimensions

d-D M6
k 4
L (mm) 50
P 1
s 10

Description

Fully Threaded Hexagon Head Bolts / Screws, made from aluminium material. These class P40 bolts feature a hexagon head design for efficient driving. The metric thread and right thread direction ensure secure fastening in various applications. With a plain surface treatment, these bolts meet industry standards including ASME B18.2.3.1M, DIN 933, ISO 4017, NEN 1568, and NF E25-114.

Standards

NEN 1568
ASME B18.2.3.1M
DIN 933
NF E25-114
ISO 4017

Article numbers

Article number 45010.060.050
EAN 8715492835871
UBB 950351727900
UNSPSC 31161620

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.