text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

DIN 933 Fully Threaded Metric Hexagon Head Bolt, Aluminium, Class P40 M6X40


Fully Threaded Hexagon Head Bolts / Screws, made from aluminium material. These class P40 bolts feature a hexagon head design for efficient driving. The metric thread and right thread direction ensure secure fastening in various applications. With a plain surface treatment, these bolts meet industry standards including ASME B18.2.3.1M, DIN 933, ISO 4017, NEN 1568, and NF E25-114.

Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Class P40
Driving features Hexagon
Packed per 100
Full Box only

Specifications

Diameter M6
Length 40 mm
Brand Fabory
Class P40
Driving features Hexagon
Head shape Hexagon head
Material Aluminium
Thread direction Right
Thread Metric thread
Weight per piece (g) 3.08
Commodity code

Dimensions

d-D M6
k 4
L (mm) 40
P 1
s 10

Description

Fully Threaded Hexagon Head Bolts / Screws, made from aluminium material. These class P40 bolts feature a hexagon head design for efficient driving. The metric thread and right thread direction ensure secure fastening in various applications. With a plain surface treatment, these bolts meet industry standards including ASME B18.2.3.1M, DIN 933, ISO 4017, NEN 1568, and NF E25-114.

Standards

NEN 1568
NF E25-114
ISO 4017
DIN 933
ASME B18.2.3.1M

Article numbers

Article number 45010.060.040
EAN 8715494510233
UBB 500621778652
UNSPSC 31161620

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.