text.skipToContent text.skipToNavigation
We’re pleased to announce the UK warehouse is now OPEN

Hexagon socket countersunk head screw ISO 10642 Aluminium P40 M4X16

Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Class P40
Driving features Hexagon socket
Head shape Countersunk head
Material Aluminium

Specifications

Diameter M4
Length 16 mm
Brand Fabory
Class P40
Driving features Hexagon socket
Head shape Countersunk head
Material Aluminium
Thread direction Right
Thread Metric thread
Weight per piece (g) 0.88
Info
  • All thread lengths are guide values only and may deviate.
  • Due to the unfavourable head geometry these fasteners have reduced loadability.
  • Steel fasteners with reduced loadability are marked with a '0' preceding the property class mark, e.g. '010.9'.
  • Stainless steel fasteners with reduced loadability are either marked with a '0' preceding the property class mark, e.g. 'A2-070', or with the steel grade only, e.g. 'A2'.
Commodity code

Dimensions

b (min.) 20
d-D M4
dk (max.) 7.96
Full thread if L ≤ 25
k (max.) 2.48
L (mm) 16
P 0.7
s 2.5
α 90

Standards

ISO 10642
DIN ≈7991

Article numbers

Article number 45008.040.016
EAN 8715494315111
UBB 500577265779
UNSPSC 31161518

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.