text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Spring cotter pin, single DIN ≈11024 Spring steel Zinc plated 4.5 (=4 MM)


Article number
Diameter
Show all diameters
Brand Fabory
Material Spring steel
Surface treatment Zinc plated
Weight per piece (g) 14.6
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
    • Depending on manufacturer and availability parts with slightly different dimensions but with equal functionality may be supplied
Commodity code
Packed per 100
Full Box only

Specifications

Diameter 4.5 mm
Brand Fabory
Material Spring steel
Surface treatment Zinc plated
Weight per piece (g) 14.6
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
    • Depending on manufacturer and availability parts with slightly different dimensions but with equal functionality may be supplied
Commodity code

Dimensions

d1 4.5
d3 4
d4 20
D (mm) 4.5
For shaft ø d2 16
For shaft ø d2≤ 20
L1 60
L2 30

Standards

DIN ≈11024

Article numbers

Article number 39608.040.001
EAN 8715494538121
UBB 500627352908
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.