text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

DIN 661/302 Steel C4C/C10C Plain 10X40MM

Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Head shape Countersunk head
Material Steel
Material technical C4C/C10C
Surface treatment Plain

Specifications

Diameter 10 mm
Length 40 mm
Brand Fabory
Head shape Countersunk head
Material Steel
Material technical C4C/C10C
Surface treatment Plain
Commodity code

Dimensions

d1 10
d2 14.5
d3 (min.) 9.4
D (mm) 10
e (max.) 5
k ≈ 3
L (mm) 40

Standards

DIN 661/302
ISO 1051
BS 4620

Article numbers

Article number 39410.100.040
EAN 8715492822475
UBB 950368011405
UNSPSC 31162201

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.