text.skipToContent text.skipToNavigation
We’re pleased to announce the UK warehouse is now OPEN

DIN 661/302 Steel C4C/C10C Plain 10X30MM


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Head shape Countersunk head
Material Steel
Material technical C4C/C10C
Surface treatment Plain
Packed per 100
Full Box only

Specifications

Diameter 10 mm
Length 30 mm
Brand Fabory
Head shape Countersunk head
Material Steel
Material technical C4C/C10C
Surface treatment Plain
Weight per piece (g) 20.1
Commodity code

Dimensions

d1 10
d2 14.5
d3 (min.) 9.4
D (mm) 10
e (max.) 5
k ≈ 3
L (mm) 30

Standards

DIN 661/302
ISO 1051
BS 4620

Article numbers

Article number 39410.100.030
EAN 8715492822468
UBB 950368011322
UNSPSC 31162201

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.