text.skipToContent text.skipToNavigation

DIN 661/302 Steel C4C/C10C Plain 8X25MM


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Head shape Countersunk head
Material Steel
Material technical C4C/C10C
Surface treatment Plain
Packed per 250
Full Box only

Specifications

Diameter 8 mm
Length 25 mm
Brand Fabory
Head shape Countersunk head
Material Steel
Material technical C4C/C10C
Surface treatment Plain
Weight per piece (g) 12
Commodity code

Dimensions

d1 8
d2 14
d3 (min.) 7.76
D (mm) 8
e (max.) 4
k ≈ 4
L (mm) 25

Standards

DIN 661/302
BS 4620
ISO 1051

Article numbers

Article number 39410.080.025
EAN 8715492822376
UBB 950368010662
UNSPSC 31162201

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.