text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

DIN 661/302 Steel C4C/C10C Plain 6X40MM


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Head shape Countersunk head
Material Steel
Material technical C4C/C10C
Surface treatment Plain
Packed per 250
Full Box only

Specifications

Diameter 6 mm
Length 40 mm
Brand Fabory
Head shape Countersunk head
Material Steel
Material technical C4C/C10C
Surface treatment Plain
Weight per piece (g) 9.77
Commodity code

Dimensions

d1 6
d2 10.5
d3 (min.) 5.82
D (mm) 6
e (max.) 3
k ≈ 3
L (mm) 40

Standards

BS 4620
DIN 661/302
ISO 1051

Article numbers

Article number 39410.060.040
EAN 8715492822291
UBB 950368010258
UNSPSC 31162201

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.