text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

DIN 661/302 Steel C4C/C10C Plain 3X5MM


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Head shape Countersunk head
Material Steel
Material technical C4C/C10C
Surface treatment Plain
Packed per 1,000
Full Box only

Specifications

Diameter 3 mm
Length 5 mm
Brand Fabory
Head shape Countersunk head
Material Steel
Material technical C4C/C10C
Surface treatment Plain
Weight per piece (g) 0.36
Commodity code

Dimensions

d1 3
d2 5.2
d3 (min.) 2.87
D (mm) 3
e (max.) 1.5
k ≈ 1.4
L (mm) 5

Standards

DIN 661/302
ISO 1051
BS 4620

Article numbers

Article number 39410.030.005
EAN 8717077083011
UBB 500645359208
UNSPSC 31162201

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.