text.skipToContent text.skipToNavigation

DIN 661/302 Steel C4C/C10C Plain 2X10MM


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Head shape Countersunk head
Material Steel
Material technical C4C/C10C
Surface treatment Plain
Packed per 1,000
Full Box only

Specifications

Diameter 2 mm
Length 10 mm
Brand Fabory
Head shape Countersunk head
Material Steel
Material technical C4C/C10C
Surface treatment Plain
Weight per piece (g) 0.277
Commodity code

Dimensions

d1 2
d2 3.5
d3 (min.) 1.87
D (mm) 2
e (max.) 1
k ≈ 1
L (mm) 10

Standards

ISO 1051
DIN 661/302
BS 4620

Article numbers

Article number 39410.020.010
EAN 8715492821850
UBB 950368006629
UNSPSC 31162201

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.