text.skipToContent text.skipToNavigation
We’re pleased to announce the UK warehouse is now OPEN

Split pin (cotter pin) DIN 94 Steel Zinc plated 2,5X50MM


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Material Steel
Surface treatment Zinc plated
Weight per piece (g) 1.9
Info
  • The shape of the split pin ends are at the manufacturer’s discretion.
  • For stainless steel split pins the type of austenitic stainless steel is at the manufacturer’s discretion and may vary from the steel types stated in ISO 3506.
  • The recommended tolerance class for the accommodating hole diameter d (nominal) is H13 for d ≤ 1,2 mm and H14 for bigger diameters.
  • The tolerance class of the nominal length (L) is js17.
Packed per 250
Full Box only

Specifications

Diameter 2.5 mm
Length 50 mm
Brand Fabory
Material Steel
Surface treatment Zinc plated
Weight per piece (g) 1.9
Info
  • The shape of the split pin ends are at the manufacturer’s discretion.
  • For stainless steel split pins the type of austenitic stainless steel is at the manufacturer’s discretion and may vary from the steel types stated in ISO 3506.
  • The recommended tolerance class for the accommodating hole diameter d (nominal) is H13 for d ≤ 1,2 mm and H14 for bigger diameters.
  • The tolerance class of the nominal length (L) is js17.
Commodity code

Dimensions

a (max.) 2.5
b ≈ 5
c (max.) 4.6
c (min.) 4
d (min.) 2.1
D (mm) 2.5
L (mm) 50
d (max.) 2.3

Standards

NF E25-774
ISO 1234
DIN 94
NEN 182

Article numbers

Article number 39350.025.050
EAN 8715492819468
UBB 950359108509
UNSPSC 31163204

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.