text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Split pin (cotter pin) DIN 94 Steel Zinc plated 2,5X40MM


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Material Steel
Surface treatment Zinc plated
Weight per piece (g) 1.38
Info
  • The shape of the split pin ends are at the manufacturer’s discretion.
  • For stainless steel split pins the type of austenitic stainless steel is at the manufacturer’s discretion and may vary from the steel types stated in ISO 3506.
  • The recommended tolerance class for the accommodating hole diameter d (nominal) is H13 for d ≤ 1,2 mm and H14 for bigger diameters.
  • The tolerance class of the nominal length (L) is js17.
Packed per 250
Full Box only

Specifications

Diameter 2.5 mm
Length 40 mm
Brand Fabory
Material Steel
Surface treatment Zinc plated
Weight per piece (g) 1.38
Info
  • The shape of the split pin ends are at the manufacturer’s discretion.
  • For stainless steel split pins the type of austenitic stainless steel is at the manufacturer’s discretion and may vary from the steel types stated in ISO 3506.
  • The recommended tolerance class for the accommodating hole diameter d (nominal) is H13 for d ≤ 1,2 mm and H14 for bigger diameters.
  • The tolerance class of the nominal length (L) is js17.
Commodity code

Dimensions

a (max.) 2.5
b ≈ 5
c (max.) 4.6
c (min.) 4
d (min.) 2.1
D (mm) 2.5
L (mm) 40
d (max.) 2.3

Standards

NEN 182
NF E25-774
DIN 94
ISO 1234

Article numbers

Article number 39350.025.040
EAN 8715492819444
UBB 950359108434
UNSPSC 31163204
Nato Stock Number 5315-12-157-6515

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.