text.skipToContent text.skipToNavigation

Split pin (cotter pin) DIN 94 Steel Plain 1X20MM

Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Material Steel
Surface treatment Plain
Info
  • The shape of the split pin ends are at the manufacturer’s discretion.
  • For stainless steel split pins the type of austenitic stainless steel is at the manufacturer’s discretion and may vary from the steel types stated in ISO 3506.
  • The recommended tolerance class for the accommodating hole diameter d (nominal) is H13 for d ≤ 1,2 mm and H14 for bigger diameters.
  • The tolerance class of the nominal length (L) is js17.
Commodity code

Specifications

Diameter 1 mm
Length 20 mm
Brand Fabory
Material Steel
Surface treatment Plain
Info
  • The shape of the split pin ends are at the manufacturer’s discretion.
  • For stainless steel split pins the type of austenitic stainless steel is at the manufacturer’s discretion and may vary from the steel types stated in ISO 3506.
  • The recommended tolerance class for the accommodating hole diameter d (nominal) is H13 for d ≤ 1,2 mm and H14 for bigger diameters.
  • The tolerance class of the nominal length (L) is js17.
Commodity code

Dimensions

a (max.) 1.6
b ≈ 3
c (max.) 1.8
c (min.) 1.6
d (min.) 0.8
D (mm) 1
L (mm) 20
d (max.) 0.9

Standards

DIN 94
ISO 1234
NEN 182
NF E25-774

Article numbers

Article number 39310.010.020
EAN 8715492816955
UBB 950359096050
UNSPSC 31163204

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.