text.skipToContent text.skipToNavigation

Parallel key high type DIN 6885 A Steel C45+C Plain 2X2X14MM


Article number
Length
Show all lengths
Width (mm)
Show all
Brand Fabory
Material Steel
Material technical C45+C
Surface treatment Plain
Weight per piece (g) 0.467
Packed per 50
Full Box only

Specifications

Length 14 mm
Width (mm) 2
Brand Fabory
Material Steel
Material technical C45+C
Surface treatment Plain
Weight per piece (g) 0.467
Info
  • Tolerance classes for dimensions b and h according to DIN 6880.
Commodity code

Dimensions

b 2
For shaft ø 6
For shaft ø ≤ 8
h 2
L (mm) 14

Standards

BS 4235-1
NEN 2430
DIN 6885-A
ISO R773

Article numbers

Article number 39250.022.014
EAN 8715492812223
UBB 950359202633
UNSPSC 31163207

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.