text.skipToContent text.skipToNavigation
We’re pleased to announce the UK warehouse is now OPEN

Woodruff key DIN 6888 Steel C45+C Plain 2X5MM


Article number
Brand Fabory
Material Steel
Material technical C45+C
Surface treatment Plain
Weight per piece (g) 0.9
Info
  • (1.) Values are valid when woodruff keys are used to transmit the entire torque.
  • (2.) Values are valid when woodruff keys are used for positioning only and forces are transmitted through other means, e.g. parallel keys or taper pins.
Commodity code
Packed per 100
Full Box only

Specifications

Brand Fabory
Material Steel
Material technical C45+C
Surface treatment Plain
Weight per piece (g) 0.9
Info
  • (1.) Values are valid when woodruff keys are used to transmit the entire torque.
  • (2.) Values are valid when woodruff keys are used for positioning only and forces are transmitted through other means, e.g. parallel keys or taper pins.
Commodity code

Dimensions

b 2
d2 13
For shaft (1.) ø 8
For shaft (1.) ø ≤ 10
For shaft (2.) ø 12
For shaft (2.) ø ≤ 17
L ≈ 12.65

Standards

ISO 3912
BS 4235-2
DIN 6888

Article numbers

Article number 39200.020.005
EAN 8715492811028
UBB 950359077167
UNSPSC 31163207

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.