text.skipToContent text.skipToNavigation
We’re pleased to announce the UK warehouse is now OPEN

Woodruff key DIN 6888 Steel C45+C Plain 2X3,7MM


Article number
Brand Fabory
Material Steel
Material technical C45+C
Surface treatment Plain
Weight per piece (g) 0.48
Info
  • (1.) Values are valid when woodruff keys are used to transmit the entire torque.
  • (2.) Values are valid when woodruff keys are used for positioning only and forces are transmitted through other means, e.g. parallel keys or taper pins.
Commodity code
Packed per 100
Full Box only

Specifications

Brand Fabory
Material Steel
Material technical C45+C
Surface treatment Plain
Weight per piece (g) 0.48
Info
  • (1.) Values are valid when woodruff keys are used to transmit the entire torque.
  • (2.) Values are valid when woodruff keys are used for positioning only and forces are transmitted through other means, e.g. parallel keys or taper pins.
Commodity code

Dimensions

b 2
d2 10
For shaft (1.) ø 6
For shaft (1.) ø ≤ 8
For shaft (2.) ø 10
For shaft (2.) ø ≤ 12
L ≈ 9.66

Standards

BS 4235-2
DIN 6888
ISO 3912

Article numbers

Article number 39200.020.003
EAN 8715492811011
UBB 950359077084
UNSPSC 31163207
NATO Stock Number 5315-12-132-0649

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.