text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Woodruff key DIN 6888 Steel C45+C Plain 2X2,6MM


Article number
Brand Fabory
Material Steel
Material technical C45+C
Surface treatment Plain
Weight per piece (g) 0.24
Info
  • (1.) Values are valid when woodruff keys are used to transmit the entire torque.
  • (2.) Values are valid when woodruff keys are used for positioning only and forces are transmitted through other means, e.g. parallel keys or taper pins.
Commodity code
Packed per 100
Full Box only

Specifications

Brand Fabory
Material Steel
Material technical C45+C
Surface treatment Plain
Weight per piece (g) 0.24
Info
  • (1.) Values are valid when woodruff keys are used to transmit the entire torque.
  • (2.) Values are valid when woodruff keys are used for positioning only and forces are transmitted through other means, e.g. parallel keys or taper pins.
Commodity code

Dimensions

b 2
d2 7
For shaft (1.) ø 6
For shaft (1.) ø ≤ 8
For shaft (2.) ø 10
For shaft (2.) ø ≤ 12
h 2.6
L ≈ 6.76

Standards

BS 4235-2
ISO 3912
DIN 6888

Article numbers

Article number 39200.020.002
EAN 8715492811004
UBB 950359076904
UNSPSC 31163207

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.