text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Parallel pin (dowel pin) with internal thread, hardened, ground DIN 7979 D Steel 60±2HRC Plain 10X70MM


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Material Steel
Material technical 60±2HRC
Surface treatment Plain
Weight per piece (g) 40.8
Packed per 10
Full Box only

Specifications

Diameter 10 mm
Length 70 mm
Brand Fabory
Material Steel
Material technical 60±2HRC
Surface treatment Plain
Weight per piece (g) 40.8
Info
  • The tolerance class of outer diameter d is m6.
  • The nominal length (L tolerance class js15) includes the rounded ends.
  • Shank with slight flat or small groove at the manufacturers discretion.
Commodity code

Dimensions

c1 ≈ 1
c2 ≈ 3
d1 6
D (mm) 10
L (mm) 70
L1 70
r ≈ 10
t1 10

Standards

NF ≈E27-475
NEN ≈2464
ISO ≈8735-A
DIN 7979-D

Article numbers

Article number 39090.100.070
EAN 8715492801456
UBB 950359464746
UNSPSC 31163203

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.