text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Parallel pin (dowel pin) with internal thread, hardened, ground DIN 7979 D Steel 60±2HRC Plain 8X30MM


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Material Steel
Material technical 60±2HRC
Surface treatment Plain
Weight per piece (g) 9.24
Packed per 25
Full Box only

Specifications

Diameter 8 mm
Length 30 mm
Brand Fabory
Material Steel
Material technical 60±2HRC
Surface treatment Plain
Weight per piece (g) 9.24
Info
  • The tolerance class of outer diameter d is m6.
  • The nominal length (L tolerance class js15) includes the rounded ends.
  • Shank with slight flat or small groove at the manufacturers discretion.
Commodity code

Dimensions

c1 ≈ 0.8
c2 ≈ 2.6
d1 5
D (mm) 8
L (mm) 30
L1 30
r ≈ 8
t1 8

Standards

ISO ≈8735-A
NF ≈E27-475
DIN 7979-D
NEN ≈2464

Article numbers

Article number 39090.080.030
EAN 8715492801241
UBB 950359640717
UNSPSC 31163203

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.