text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Parallel pin (dowel pin) hardened, m6 DIN 6325 Steel 60±2HRC Plain 6X16MM


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Material Steel
Material technical 60±2HRC
Surface treatment Plain
Weight per piece (g) 3.7
Packed per 100
Full Box only

Specifications

Diameter 6 mm
Length 16 mm
Brand Fabory
Material Steel
Material technical 60±2HRC
Surface treatment Plain
Weight per piece (g) 3.7
Info
  • Parallel pins are used mainly as dowels for tools, clamping devices and measuring devices.
  • The nominal length (L₁, tolerance class js14) includes the rounded ends.
Commodity code

Dimensions

D (mm) 6
L (mm) 16
L1 16
L2 1.5
r 6
z1 ≈ 0.9
z2 ≈ 0.6

Standards

NF ≈E27-475
NEN ≈2282
DIN 6325
ISO ≈8734-A

Article numbers

Article number 39080.060.016
EAN 8715492799500
UBB 950359028400
UNSPSC 31163203
Nato Stock Number 5315-12-153-5995

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.