text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Parallel pin (dowel pin) hardened, h6 DIN ≈6325 Steel 60±2HRC Plain 6X10MM


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Material Steel
Material technical 60±2HRC
Surface treatment Plain
Weight per piece (g) 2.2
Packed per 100
Full Box only

Specifications

Diameter 6 mm
Length 10 mm
Brand Fabory
Material Steel
Material technical 60±2HRC
Surface treatment Plain
Weight per piece (g) 2.2
Info
  • Parallel pins are used mainly as dowels for tools, clamping devices and measuring devices.
  • The nominal length (L₁, tolerance class js14) includes the rounded ends.
Commodity code

Dimensions

D (mm) 6
L (mm) 10
L1 10
L2 1.5
r ≈ 6
z1 ≈ 0.9
z2 ≈ 0.6

Standards

DIN ≈6325
NF ≈E27-475
ISO ≈8734-A
NEN ≈2282

Article numbers

Article number 39078.060.010
EAN 8715494032988
UBB 951359011636
UNSPSC 31163203

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.