text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Parallel pin (dowel pin) m6 DIN 7 Free-cutting steel 6X32MM


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
d1 (m6) 6
Material Free-cutting steel
Weight per piece (g) 7.3
Info
  • Parallel pins are designed for the fastening of two or more individual elements. A friction type connection can be achieved by the selection of suitable fits. If such connection is meant to be disconnected repeatedly, then it becomes preferable to use taper pins in accordance with DIN 1.
  • d x L: The nominal length (L) does not include the rounded ends.
Packed per 50
Full Box only

Specifications

Diameter 6 mm
Length 32 mm
Brand Fabory
d1 (m6) 6
Material Free-cutting steel
Weight per piece (g) 7.3
Info
  • Parallel pins are designed for the fastening of two or more individual elements. A friction type connection can be achieved by the selection of suitable fits. If such connection is meant to be disconnected repeatedly, then it becomes preferable to use taper pins in accordance with DIN 1.
  • d x L: The nominal length (L) does not include the rounded ends.
Commodity code

Dimensions

c (max.) 0.9
D (mm) 6
L (mm) 32
r ≈ 6

Standards

DIN 7
BS ≈1804-2
ISO ≈2338

Article numbers

Article number 39070.060.032
EAN 8715492796806
UBB 950359438286
UNSPSC 31163203

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.