text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

External tab washer DIN 432 Steel Plain M8


Article number
Diameter
Show all diameters
Brand Fabory
For nom. size 8
Material Steel
Surface treatment Plain
Weight per piece (g) 2.54
Commodity code
Packed per 100
Full Box only

Specifications

Diameter M8
Brand Fabory
For nom. size 8
Material Steel
Surface treatment Plain
Weight per piece (g) 2.54
Commodity code

Dimensions

d1 8.4
d2 22
f 3.5
h ≈ 4
s 1

Standards

DIN 432

Article numbers

Article number 38670.080.001
EAN 8715492781888
UBB 950356062279
UNSPSC 31163202
Nato Stock Number 5310-12-126-8083

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.