text.skipToContent text.skipToNavigation

DIN 7349 Heavy Duty Flat Washer for Structural Bolts, Zinc Plated Yellow Passivated, 200 HV M24

Specifications

Diameter M24
Brand Fabory
Class 200 HV (>M16 100HV)
For nom. size 24
Material Steel
Surface treatment Zinc plated yellow passivated

Dimensions

d1 25
d2 50
For pin ø 40
s 10

Standards

DIN 7349

Article numbers

Article number 38435.240.001
EAN 8715492778673
UBB 950356614798
UNSPSC 31161807

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.