text.skipToContent text.skipToNavigation

DIN 126 Flat Washer, Zinc Plated, 100 HV M6


Flat Washer, conforming to DIN 126 standards. This washer is crafted from robust steel, boasts a zinc-plated finish, ensuring superior resistance to corrosion and wear. With a hardness class of 100 HV, it provides reliable performance for a wide range of applications. Compliant with DIN 126, ISO 7091, NEN 2268 and NF E25-513 standards

Article number
Diameter
Brand Fabory
Class 100 HV
For nom. size 6
Material Steel
Packed per 1,000
Full Box only

Specifications

Diameter M6
Brand Fabory
Class 100 HV
For nom. size 6
Material Steel
Surface treatment Zinc plated
Weight per piece (g) 0.9
Commodity code

Dimensions

d1 6.6
d2 12
h 1.6

Description

Flat Washer, conforming to DIN 126 standards. This washer is crafted from robust steel, boasts a zinc-plated finish, ensuring superior resistance to corrosion and wear. With a hardness class of 100 HV, it provides reliable performance for a wide range of applications. Compliant with DIN 126, ISO 7091, NEN 2268 and NF E25-513 standards

Standards

NF E25-513
NEN 2268
DIN 126
ISO 7091

Article numbers

Article number 38205.060.001
EAN 8715492088079
UBB 950356452827
UNSPSC 31161807

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.