text.skipToContent text.skipToNavigation

DIN 125-1B Form B Chamfered Flat Washer, Hot Dip Galvanised, 140 HV M36


Form B Chamfered Flat Washer, conforming to DIN 125-1B standards. This washer is crafted from robust steel, boasts a hot dip galvanised finish, ensuring superior resistance to corrosion and wear. With a hardness class of 140 HV, it provides reliable performance for a wide range of applications. Compliant with DIN 125-1B, ISO 7090 and NEN 2269-B standards

Article number
Diameter
Brand Fabory
Class 140 HV
For nom. size 36
Material Steel
Packed per 50
Full Box only

Specifications

Diameter M36
Brand Fabory
Class 140 HV
For nom. size 36
Material Steel
Surface treatment Hot dip galvanized
Weight per piece (g) 79.44
Commodity code

Dimensions

d1 37
d2 66
h 5

Description

Form B Chamfered Flat Washer, conforming to DIN 125-1B standards. This washer is crafted from robust steel, boasts a hot dip galvanised finish, ensuring superior resistance to corrosion and wear. With a hardness class of 140 HV, it provides reliable performance for a wide range of applications. Compliant with DIN 125-1B, ISO 7090 and NEN 2269-B standards

Standards

NEN 2269-B
DIN 125-1B
ISO 7090

Article numbers

Article number 38195.360.001
EAN 8717077267954
UBB 500649368130
UNSPSC 31161807

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.