text.skipToContent text.skipToNavigation

ISO 7090 Chamfered Flat Washer, Hot Dip Galvanised, 200 HV M42


Chamfered Flat Washer, conforming to ISO 7090 standards. This washer is crafted from robust steel, boasts a zinc plated finish, ensuring superior resistance to corrosion and wear. With a hardness class of 200 HV, it provides reliable performance for a wide range of applications.

Article number
Diameter
Brand Fabory
Class 200 HV
For nom. size 42
Material Steel
Packed per 25
Full Box only

Specifications

Diameter M42
Brand Fabory
Class 200 HV
For nom. size 42
Material Steel
Surface treatment Hot dip galvanized
Weight per piece (g) 172.36
Commodity code

Dimensions

d1 45
d2 78
h 8

Description

Chamfered Flat Washer, conforming to ISO 7090 standards. This washer is crafted from robust steel, boasts a zinc plated finish, ensuring superior resistance to corrosion and wear. With a hardness class of 200 HV, it provides reliable performance for a wide range of applications.

Standards

ISO 7090

Article numbers

Article number 38184.420.001
EAN 8717077255517
UBB 500649070959
UNSPSC 31161800

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.